Apply to be a TradeMaster!
36" Traditional Decorative Ada Grab Bar (Chrome), 41636

36" Traditional Decorative Ada Grab Bar (Chrome), 41636

Brand:
Delta
SKU:
41636
Rating:
(0)
Q&A:
(0)
36" Traditional Decorative Ada Grab Bar (Chrome), 41636
$146.82 each
In Stock
In Stock
Get 12 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
36" Length
Product Highlight: Material
Zinc

Description

–
36" Traditional Decorative Ada Grab Bar (Chrome)

Specs

–
Series:

Traditional

Product Type:

Grab Bar

Finish:

Chrome

ADA:

Yes

Length (Inches):

36"

Material:

Zinc

Type:

Grab Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy