Apply to be a TradeMaster!
Main product image of 12" Transitional Decorative Grab Bar (Matte Black), 41712-BL
Magnifying glass
Hover image to zoom

12" Transitional Decorative Grab Bar (Matte Black), 41712-BL

Brand:
Delta
SKU:
41712-BL
Rating:
(0)
Q&A:
(0)
12" Transitional Decorative Grab Bar (Matte Black), 41712-BL
Magnifying glass
Hover image to zoom
$178.72 each
In Stock
In Stock
Get 5 Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Material
Metal
Product Highlight: Length (Inches)
12" Length

Description

–
12" Transitional Decorative Grab Bar (Matte Black)

Specs

–
Finish:

Matte Black

Type:

Grab Bar

Product Type:

Grab Bar

Material:

Metal

Length (Inches):

12"

Series:

BathSafety

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy