Apply to be a TradeMaster!
Main product image of BathSafety 12" Contemporary Decorative ADA Grab Bar (Chrome), 41812
Magnifying glass
Hover image to zoom

BathSafety 12" Contemporary Decorative ADA Grab Bar (Chrome), 41812

Brand:
Delta
SKU:
41812
Rating:
(0)
Q&A:
(0)
BathSafety 12" Contemporary Decorative ADA Grab Bar (Chrome), 41812
Magnifying glass
Hover image to zoom
$109.41 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
12" Length

Description

–
Delta BathSafety: 12" Contemporary Decorative ADA Grab Bar

Specs

–
Product Type:

Grab Bar

ADA:

Yes

Series:

BathSafety

Finish:

Chrome

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy