Apply to be a TradeMaster!
Main product image of BathSafety 36" Contemporary Decorative ADA Grab Bar (Chrome), 41836
Magnifying glass
Hover image to zoom

BathSafety 36" Contemporary Decorative ADA Grab Bar (Chrome), 41836

Brand:
Delta
SKU:
41836
Rating:
(0)
Q&A:
(0)
BathSafety 36" Contemporary Decorative ADA Grab Bar (Chrome), 41836
Magnifying glass
Hover image to zoom
$148.11 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
36" Length

Description

–
Delta BathSafety: 36" Contemporary Decorative ADA Grab Bar

Specs

–
Finish:

Chrome

Product Type:

Grab Bar

Length (Inches):

36"

Series:

BathSafety

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy