Apply to be a TradeMaster!
Main product image of 36" Angular Modern Decorative Ada Grab Bar (Champagne Bronze), 41936-CZ
Magnifying glass
Hover image to zoom

36" Angular Modern Decorative Ada Grab Bar (Champagne Bronze), 41936-CZ

Brand:
Delta
SKU:
41936-CZ
Rating:
(0)
Q&A:
(0)
36" Angular Modern Decorative Ada Grab Bar (Champagne Bronze), 41936-CZ
Magnifying glass
Hover image to zoom
$213.49 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
36" Length

Description

–
36" Angular Modern Decorative Ada Grab Bar (Champagne Bronze)

Specs

–
Finish:

Champagne Bronze

Product Type:

Grab Bar

Material:

Stainless Steel

Type:

Grab Bar

ADA:

Yes

Series:

Modern

Length (Inches):

36"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy