Apply to be a TradeMaster!
Main product image of Pivotal 42" Angular Modern Decorative Ada Grab Bar (Champagne Bronze), 41942-CZ
Magnifying glass
Hover image to zoom

Pivotal 42" Angular Modern Decorative Ada Grab Bar (Champagne Bronze), 41942-CZ

Brand:
Delta
SKU:
41942-CZ
Rating:
(0)
Q&A:
(0)
Pivotal 42" Angular Modern Decorative Ada Grab Bar (Champagne Bronze), 41942-CZ
Magnifying glass
Hover image to zoom
$293.12 each
In Stock
In Stock
Get 4 Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Length (Inches)
42" Length
Product Highlight: Diameter (Inches)
1-1/4" Diameter
Product Highlight: Finish
Champagne Bronze

Description

–
Your new grab bar coordinates with many Delta branded fixtures and competitive bath suites while offering an attractive safety feature in the bath. The wall anchor included with this grab bar provides a secure mount and, when properly installed, supports up to 500 pounds of force. That's twice the ADA requirement. Mounting on wood blocking behind all wall surfaces is preferable for additional security.

Features:
  • 42" decorative grab bar
  • 1-1/4" width
  • Extends 2-3/4" from wall
  • Concealed mounting for a clean look
  • 3" square flanges
  • 1-1/2" wall clearance
  • Mounting hardware conveniently included

Specs

–
Series:

Modern

Material:

Zinc

Length (Inches):

42"

Product Type:

Grab Bar

ADA:

Yes

Diameter (Inches):

1-1/4"

Type:

Grab Bar

Finish:

Champagne Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy