Apply to be a TradeMaster!
Main product image of 18" Metal Towel Shelf w/ One Bar, Exposed Mounting (Chrome), 43618
Magnifying glass
Hover image to zoom

18" Metal Towel Shelf w/ One Bar, Exposed Mounting (Chrome), 43618

Brand:
Delta
SKU:
43618
Rating:
(0)
Q&A:
(0)
18" Metal Towel Shelf w/ One Bar, Exposed Mounting (Chrome), 43618
Magnifying glass
Hover image to zoom
$73.13 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Finish
Chrome

Description

–
Delta Other: 18" Metal Towel Shelf with One Bar, Exposed Mounting

Specs

–
Length (Inches):

18"

Finish:

Chrome

Product Type:

Towel Bar

Shelf

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy