Apply to be a TradeMaster!
Main product image of Pilar Single Handle Kitchen Faucet w/ Spray - Chrome
Magnifying glass
Hover image to zoom

Pilar Single Handle Kitchen Faucet w/ Spray - Chrome

Brand:
Delta
SKU:
4380-DST
Rating:
(0)
Q&A:
(0)
Pilar Single Handle Kitchen Faucet w/ Spray - Chrome
Magnifying glass
Hover image to zoom
We no longer carry 4380-DST
Unavailable since August 30, 2014

Product Highlights

Product Highlight: Finish
Chrome Plated

Description

  • The High-arc design of Pilar provides graceful functionality
  • Sleek design coupled with the latest valve technology
  • New front trigger sprayer activation that allows users to more easily activate the sprayer
  • Complete kitchen suite with a coordinated bar faucet
  • Matching soap or lotion dispenser available (purchase separately)
  • Features a stop that allows the spout to swing only 180 degrees allowing ample flexibility to move out of the way while preventing interference with the backsplash
  • DIAMOND Seal technology

Specs

Type:

Single Handle

Application:

Kitchen

Finish:

Chrome Plated

Number of Handles:

1

Sidespray:

Yes

Soap Dispenser:

No

Valve Type:

Diamond Seal

Flow Rate:

2.2 GPM

Faucet Holes:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm