Apply to be a TradeMaster!
Main product image of Single Handle Kitchen Faucet with Spray (Chrome), 440-DST
Magnifying glass
Hover image to zoom

Single Handle Kitchen Faucet with Spray (Chrome), 440-DST

Brand:
Delta
SKU:
440-DST
Rating:
(0)
Q&A:
(0)
Single Handle Kitchen Faucet with Spray (Chrome), 440-DST
Magnifying glass
Hover image to zoom
$210.04 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Color
Chrome
Product Highlight: Handle Style
Lever

Description

–
  • Sleek design with the charm of simplicity
  • The arc of the Collins spout adds clearance for easy filling of pots and pans
  • Features DIAMOND Seal Technology
  • DURAMOUNT Mounting w/ 2 1/2" max deck thickness
  • Arched spout for easy filling of pots and pans
  • Matching side spray with Touch-Clean®
  • Lifetime Faucet and Finish Warranty

Specs

–
Finish:

Chrome

Number of Holes:

4

Application:

Kitchen

Color:

Chrome

Number of Handles:

1

Handle Style:

Lever

Sidespray:

Yes

Soap Dispenser:

No

Valve Type:

Diamond Seal

Flow Rate:

2.2 GPM

Faucet Holes:

4

Eschutcheon:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy