| Height (Inches): | 10" |
|---|---|
| Flow Rate: | 2.2 GPM |
| Color: | Stainless Steel |
| Finish: | Brushed Stainless |
| Application: | Kitchen |
| Type: | Pullout Spray |
| Eschutcheon: | Yes |
| Faucet Centers: | 8" |
| Faucet Holes: | 3 |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Number of Handles: | 1 |
| Pullout Spray: | Yes |
| Soap Dispenser: | No |
| Spout Height: | 6.63" |
| Spout Reach: | 9" |
| Theme: | Contemporary / Modern |
| Valve Type: | Diamond Seal |
| ADA: | Yes |