| Height: | 6.75" |
|---|---|
| Material: | Brass |
| Flow Rate: | 2.2 GPM |
| Color: | Stainless Steel |
| Finish: | Brilliance Stainless |
| Application: | Kitchen |
| Type: | Single Handle |
| Eschutcheon: | No |
| Faucet Holes: | 3 |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Number of Handles: | 1 |
| Spout Height: | 10.75" |
| Spout Reach: | 9" |
| Theme: | Traditional / Classic |
| Valve Type: | Washerless |
| ADA: | Yes |