| Width (Inches): | 11" |
|---|---|
| Height: | 9.94" |
| Material: | Brass |
| Flow Rate: | 2.2 GPM |
| Finish: | Chrome Plated |
| Application: | Kitchen |
| Type: | Single Handle |
| Eschutcheon: | Yes |
| Faucet Body Width: | 2.13" |
| Faucet Centers: | 8" |
| Faucet Holes: | 4 |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Number of Handles: | 1 |
| Series: | Michael Graves |
| Sidespray: | Yes |
| Soap Dispenser: | No |
| Spout Height: | 8" |
| Spout Reach: | 10.38" |
| Theme: | Contemporary / Modern |
| Valve Type: | Washerless |
| ADA: | Yes |