Apply to be a TradeMaster!
Main product image of Surface Mount Body Spray (Chrome), 50102
Magnifying glass
Hover image to zoom

Surface Mount Body Spray (Chrome), 50102

Brand:
Delta
SKU:
50102-DELTA
Rating:
(0)
Q&A:
(0)
Surface Mount Body Spray (Chrome), 50102
Magnifying glass
Hover image to zoom
$142.90 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Add an element of luxury with this Classic 1-Spray Body Spray. Designed for performance, the understated and elegant Classic Bath Series withstands the test of time in any setting. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style.

Features
    Surface mounted
  • 1/2" rough-in
  • Features Touch-Clean soft, rubber nubbins that allow you to easily wipe away calcium and lime build-up with the touch of a finger.
  • Surface mount
  • 30° up and down spray adjustment
  • Installation requires a 1/2 in. male threaded pipe fitting to extend 1/4 in. beyond the finished surface

Specs

–
Flow Rate (GPM):

1.75

Product Type:

Shower Head

Finish:

Chrome

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy