Apply to be a TradeMaster!
Main product image of Surface Mount Body Spray (Polished Nickel), 50102-PN
Magnifying glass
Hover image to zoom

Surface Mount Body Spray (Polished Nickel), 50102-PN

Brand:
Delta
SKU:
50102-PN
Rating:
(0)
Q&A:
(0)
Surface Mount Body Spray (Polished Nickel), 50102-PN
Magnifying glass
Hover image to zoom
$184.90 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–
  • Surface mounted
  • 1/2" rough-in
  • Features Touch-Clean soft, rubber nubbins that allow you to easily wipe away calcium and lime build-up with the touch of a finger.

Specs

–
Flow Rate (GPM):

1.75

Product Type:

Shower Head

Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy