Apply to be a TradeMaster!
Main product image of 50102-RB Surface Mount Body Spray (Venetian Bronze)
Magnifying glass
Hover image to zoom

50102-RB Surface Mount Body Spray (Venetian Bronze)

Brand:
Delta
SKU:
50102-RB
Rating:
(0)
Q&A:
(0)
50102-RB Surface Mount Body Spray (Venetian Bronze)
Magnifying glass
Hover image to zoom
$214.90 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Venetian Bronze

Description

–
Add an element of luxury with this Classic 1-Spray Body Spray. Designed for performance, the understated and elegant Classic Bath Series withstands the test of time in any setting. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style.

  • Surface mounted
  • 1/2" rough-in
  • Features Touch-Clean soft, rubber nubbins that allow you to easily wipe away calcium and lime build-up with the touch of a finger.
  • Surface mount
  • 30° up and down spray adjustment
  • Installation requires a 1/2 in. male threaded pipe fitting to extend 1/4 in. beyond the finished surface

Specs

–
Finish:

Venetian Bronze

Flow Rate (GPM):

1.75

Product Type:

Spray Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy