Apply to be a TradeMaster!
Main product image of Surface Mount Body Spray (Champagne Bronze), 50150-CZ
Magnifying glass
Hover image to zoom

Surface Mount Body Spray (Champagne Bronze), 50150-CZ

Brand:
Delta
SKU:
50150-CZ
Rating:
(0)
Q&A:
(0)
Surface Mount Body Spray (Champagne Bronze), 50150-CZ
Magnifying glass
Hover image to zoom
$309.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze

Description

–
Surface Mount Body Spray (Champagne Bronze)

Experience a shower tailored to you with Delta body sprays. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. You can install with confidence knowing Delta backs this body spray with a limited lifetime warranty.

Product Features:
  • 30 degree up and down adjustment
  • Matching finish spray face
  • Features Touch-Clean Spray Holes

Specs

–
Flow Rate (GPM):

1.75

Product Type:

Shower Head

Type:

Body Spray

Finish:

Champagne Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy