Apply to be a TradeMaster!
Main product image of Surface Mount Body Spray (Lumicoat Stainless), 50150-SS-PR
Magnifying glass
Hover image to zoom

Surface Mount Body Spray (Lumicoat Stainless), 50150-SS-PR

Brand:
Delta
SKU:
50150-SS-PR
Rating:
(0)
Q&A:
(0)
Surface Mount Body Spray (Lumicoat Stainless), 50150-SS-PR
Magnifying glass
Hover image to zoom
$299.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Stainless

Description

–
Surface Mount Body Spray (Lumicoat Steel)

Experience a shower tailored to you with Delta body sprays. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. You can install with confidence, knowing that Delta body sprays are backed by our Lifetime Limited Warranty.

Product Features
  • Lumicoat Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
  • 30 degree up and down adjustment
  • Matching finish spray face
  • Features Touch-Clean Spray Holes
  • Includes rough-in for easy installation
  • Mounts to surface of wall
  • Sold individually
  • Full body spray, ideal for every shower need
  • Easily wipe away mineral build up with Touch-Clean spray holes
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Finish:

Lumicoat Stainless

Product Type:

Shower Head

Type:

Body Spray

Flow Rate (GPM):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy