Apply to be a TradeMaster!
Main product image of Wall Elbow For Hand Shower (Lumicoat Champagne Bronze), 50560-CZ-PR
Magnifying glass
Hover image to zoom

Wall Elbow For Hand Shower (Lumicoat Champagne Bronze), 50560-CZ-PR

Brand:
Delta
SKU:
50560-CZ-PR
Rating:
(0)
Q&A:
(0)
Wall Elbow For Hand Shower (Lumicoat Champagne Bronze), 50560-CZ-PR
Magnifying glass
Hover image to zoom
$122.90 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Lumicoat Champagne Bronze

Description

–
Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan shower heads. Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • 90 degree wall elbow for hand shower
  • May be used with Delta hand showers (sold separately)
  • Can be used for replacement or for new construction installation
  • RP32549 and RP3913 replacement
  • Mounts to surface of wall
  • Sold individually

Specs

–
Material:

Brass

Type:

Wall Elbow

Finish:

Lumicoat Champagne Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy