Apply to be a TradeMaster!
Main product image of H2Okinetic Hand Shower w/ Slide Bar 4S -  1.75 GPM (Chrome)
Magnifying glass
Hover image to zoom

H2Okinetic Hand Shower w/ Slide Bar 4S - 1.75 GPM (Chrome)

Brand:
Delta
SKU:
51140
Rating:
(0)
Q&A:
(0)
H2Okinetic Hand Shower w/ Slide Bar 4S -  1.75 GPM (Chrome)
Magnifying glass
Hover image to zoom
51140 has been discontinued
Discontinued February 28, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Chrome Plated

Description

Experience a better shower with the control and flexibility of a Delta® hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. Delta® H2Okinetic® Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. So go ahead and indulge, because now you can enjoy the feeling of more water without using more water. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean® spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard—saving you money without compromising performance. *Coverage measured in accordance with EPA WaterSense® Specification for shower heads, March 4, 2010.

Product Features
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: H2OKinetic spray, Full Body spray, Massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 82 in. hose
  • WaterSense® labeled showers use at least 20% less water than the industry standard—saving you money without compromising performance

Specs

Type:

Shower Head

Finish:

Chrome Plated

Flow Rate (GPM):

1.75

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm