Apply to be a TradeMaster!
Main product image of Hand Shower 1.75 GPM w/Slide Bar 4S (Stainless), 51361-SS
Magnifying glass
Hover image to zoom

Hand Shower 1.75 GPM w/Slide Bar 4S (Stainless), 51361-SS

Brand:
Delta
SKU:
51361-SS
Rating:
(1)
Q&A:
(0)
Hand Shower 1.75 GPM w/Slide Bar 4S (Stainless), 51361-SS
Magnifying glass
Hover image to zoom
$240.42 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, without worrying about overspray or water waste. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Hand held shower with 4 spray settings
  • Features 24 in. wall bar with adjustable slide to accommodate bathers of varying heights
  • Includes wall elbow with brass waterway
  • Easy turn dial to change hand shower spray settings, includes pause, a non-positive shut-off
  • Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings

Specs

–
Product Type:

Handshower

Flow Rate (GPM):

1.75

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

seems decent

I bought this to install in a handicap shower. I have had good luck with delta products, so I decided on this hand shower. It's a little pricey for what you get. It seems well made but the bar setup is mostly plastic, I was hoping for something a little more heavy duty for the price point. Hopefully it will last for a while. Supply house has always been good with selections, quality products and competitive pricing , quick shipping.
fred
nh
18 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy