Apply to be a TradeMaster!
Main product image of 3-Setting Slide Bar Handshower (Matte Black), 51386-BL
Magnifying glass
Hover image to zoom

3-Setting Slide Bar Handshower (Matte Black), 51386-BL

Brand:
Delta
SKU:
51386-BL
Rating:
(0)
Q&A:
(0)
3-Setting Slide Bar Handshower (Matte Black), 51386-BL
Magnifying glass
Hover image to zoom
$459.00 each
In Stock
In Stock
Get 12 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. This 24" slide bar with hand shower features a pivot slide mechanism for easy operation. The hand shower mount can be rotated forward for improved control over the direction of the water coming from your hand shower for an enhanced showering experience. The pause setting gives you ample space for shaving, lathering and other shower tasks, without worrying about overspray or water waste. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners.

  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full Body spray, Soft Waterfall spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Certified dual neoperl check valves for backflow protection
  • 60-82 in. (1524 mm - 2083 mm) stretchable metal hose

Specs

–
Flow Rate (GPM):

1.75

Finish:

Matte Black

Product Type:

Handshower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy