Apply to be a TradeMaster!
Main product image of ActivTouch Hand Shower 1.75 Gpm w/ Slide Bar 9-Setting (Champagne Bronze), 51549-CZ
Magnifying glass
Hover image to zoom

ActivTouch Hand Shower 1.75 Gpm w/ Slide Bar 9-Setting (Champagne Bronze), 51549-CZ

Brand:
Delta
SKU:
51549-CZ
Rating:
(0)
Q&A:
(0)
ActivTouch Hand Shower 1.75 Gpm w/ Slide Bar 9-Setting (Champagne Bronze), 51549-CZ
Magnifying glass
Hover image to zoom
$588.81 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze
Product Highlight: Material
Metal

Description

–
Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. With three spray-selection buttons and a pause feature, ActivTouch hand showers allow you to choose from up to nine different spray settings with a simple, one-handed activation, delivering a new level of innovation for an enhanced handheld showering experience. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard saving you money without compromising performance.

Features:
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Shampoo Rinsing spray, Shampoo Rinsing spray with Massage, Drenching spray, Drenching spray with Massage, Soft Full spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60-82" stretchable metal hose
  • WaterSense labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Certified dual neoperl check valves for backf low protection
  • Three spray selection buttons for a simple one-handed operation

Specs

–
Flow Rate (GPM):

1.75

Finish:

Champagne Bronze

Flow Rate:

1.75 GPM

Product Type:

Handshower

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy