Apply to be a TradeMaster!
Main product image of 1-Spray 4" Hand Shower w/ Glide Rail (White)
Magnifying glass
Hover image to zoom

1-Spray 4" Hand Shower w/ Glide Rail (White)

Brand:
Delta
SKU:
51551-WHB
Rating:
(0)
Q&A:
(0)
1-Spray 4" Hand Shower w/ Glide Rail (White)
Magnifying glass
Hover image to zoom
51551-WHB has been discontinued
Discontinued February 8, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
White

Description

Wash the day away with this 1-Spray 2.5 GPM Glide Rail Handshower with Pause Feature in White. With the full body spray, plus a pause feature, this handshower has you covered from top to bottom, or bottom to top. This super functional handshower gives you water any way you need it, anywhere you want it. Use the innovative pause function to reduce the water to a trickle, allowing you to conserve water while doing such tasks as lathering up or shaving your legs. Buy with confidence, knowing that Delta backs all of its products with a lifetime limited warranty. Product Features
  • Pause feature promotes water conservation
  • Spray settings include full body and pause
  • Full body spray handshower flows at 2.5 GPM

Specs

Type:

Shower Head

Finish:

White

Flow Rate (GPM):

2.5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm