Apply to be a TradeMaster!
Main product image of 7-Setting Hand Shower w/ Slide Bar & Cleaning Spray (Matte Black), 51584-BL
Magnifying glass
Hover image to zoom

7-Setting Hand Shower w/ Slide Bar & Cleaning Spray (Matte Black), 51584-BL

Brand:
Delta
SKU:
51584-BL
Rating:
(0)
Q&A:
(0)
7-Setting Hand Shower w/ Slide Bar & Cleaning Spray (Matte Black), 51584-BL
Magnifying glass
Hover image to zoom
$349.00 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The Delta ProClean Hand Shower cleans shower surfaces at least two times faster than standard sprays, powering off soap scum and shower messes. Perfect for an easy upgrade, the ProClean Hand Shower makes it easier to keep your shower and tile clean and reduce soap scum buildup with regular use. The focused, wide fan spray allows you to quickly clean hard-to-reach places without stepping foot in the shower. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head and providing more coverage, more warmth and more intensity for a truly drenching shower experience. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Specifications
  • ProClean spray cleans shower surfaces at least two times faster than standard sprays
  • Power off stubborn soap scum, hair and shower messes
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • Spray settings include: ProClean Spray, H2Okinetic PowerDrench Spray, Full Spray, Full Spray + Massage, Massage Spray, Shampoo Rinsing Spray and Pause
  • Wide fan, high-pressure spray easily cleans hard-to-reach places and tile without scrubbing
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Slide bar hand shower mount for hands-free showering
  • Easy DIY installation
  • Easy-turn dial changes hand shower sprays
  • Includes 60-80-inch stretchable metal hose and 27.75-inch slide bar with adjustable slide
  • Hand shower only, must order trim and MultiChoice Universal valve rough separately to complete the unit
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Product Type:

Handshower

Finish:

Matte Black

Flow Rate (GPM):

1.75

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy