Apply to be a TradeMaster!
Main product image of 7-Setting Slide Bar Hand Shower w/ Cleaning Spray (Lumicoat Champagne Bronze), 51584-CZ-PR
Magnifying glass
Hover image to zoom

7-Setting Slide Bar Hand Shower w/ Cleaning Spray (Lumicoat Champagne Bronze), 51584-CZ-PR

Brand:
Delta
SKU:
51584-CZ-PR
Rating:
(0)
Q&A:
(0)
7-Setting Slide Bar Hand Shower w/ Cleaning Spray (Lumicoat Champagne Bronze), 51584-CZ-PR
Magnifying glass
Hover image to zoom
$429.00 each
In Stock
In Stock
Get 24 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Champagne Bronze

Description

–
The Delta ProClean Hand Shower cleans shower surfaces at least two times faster than standard sprays, powering off soap scum and shower messes. Perfect for an easy upgrade, the ProClean Hand Shower makes it easier to keep your shower and tile clean and reduce soap scum buildup with regular use. The focused, wide fan spray allows you to quickly clean hard-to-reach places without stepping foot in the shower. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet's most commonly touched areas stay beautiful. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head and providing more coverage, more warmth and more intensity for a truly drenching shower experience. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

  • Lumicoat Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
  • ProClean spray cleans shower surfaces at least two times faster than standard sprays
  • Power off stubborn soap scum, hair and shower messes
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • Spray settings include: ProClean Spray, H2Okinetic PowerDrench Spray, Full Spray, Full Spray + Massage, Massage Spray, Shampoo Rinsing Spray and Pause
  • Wide fan, high-pressure spray easily cleans hard-to-reach places and tile without scrubbing

Specs

–
Product Type:

Handshower

Flow Rate (GPM):

1.75

Finish:

Lumicoat Champagne Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy