Apply to be a TradeMaster!
Main product image of 51600 Adjustable Slide Bar/Grab Bar Assembly w/ Elbow (Chrome)
Magnifying glass
Hover image to zoom

51600 Adjustable Slide Bar/Grab Bar Assembly w/ Elbow (Chrome)

Brand:
Delta
SKU:
51600
Rating:
(0)
Q&A:
(0)
51600 Adjustable Slide Bar/Grab Bar Assembly w/ Elbow (Chrome)
Magnifying glass
Hover image to zoom
$328.44 each
In Stock
In Stock
Get 22 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
This 24 in stand-alone slide bar features an adjustable slide mechanism for easy operation. The hand shower mount can be moved up or down the 24 in. bar, making it the perfect shower accessory for families. The contemporary design allows you to match style and functionality with nearly any Delta hand shower. You can install with confidence knowing that Delta backs this adjustable slide bar with a lifetime limited warranty.

  • Includes 60 in. - 82 in. stretchable metal hose
  • Features 24 in. Contemporary slide bar / grab bar
  • ADA compliant adjustable hand shower mount and hose
  • ADA compliant grab bar when installed per accessibility guidelines of the act
  • Hand Shower sold separately
  • Includes round wall elbow

Specs

–
Finish:

Chrome

Product Type:

Slide Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy