Apply to be a TradeMaster!
Main product image of H2Okinetic 3-Setting Slide Bar Hand Shower (Lumicoat Polished Nickel), 51799-PN-PR
Magnifying glass
Hover image to zoom

H2Okinetic 3-Setting Slide Bar Hand Shower (Lumicoat Polished Nickel), 51799-PN-PR

Brand:
Delta
SKU:
51799-PN-PR
Rating:
(0)
Q&A:
(0)
H2Okinetic 3-Setting Slide Bar Hand Shower (Lumicoat Polished Nickel), 51799-PN-PR
Magnifying glass
Hover image to zoom
$539.00 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Polished Nickel

Description

–

H2Okinetic 3-Setting Slide Bar Hand Shower (Lumicoat Polished Nickel)


Product Features

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Spray settings include: H2OKinetic spray, Massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • 2.00 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • WaterSense labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes; or for commercial users, for 5 years from the date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Product Type:

Handshower

Finish:

Lumicoat Polished Nickel

Type:

Shower Head

Flow Rate (GPM):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy