Apply to be a TradeMaster!
Main product image of ActivTouch 9-Setting Hand Shower w/ Traditional Slide Bar/Grab Bar (Venetian Bronze), 51900-RB
Magnifying glass
Hover image to zoom

ActivTouch 9-Setting Hand Shower w/ Traditional Slide Bar/Grab Bar (Venetian Bronze), 51900-RB

Brand:
Delta
SKU:
51900-RB
Rating:
(0)
Q&A:
(0)
ActivTouch 9-Setting Hand Shower w/ Traditional Slide Bar/Grab Bar (Venetian Bronze), 51900-RB
Magnifying glass
Hover image to zoom
$421.85 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Venetian Bronze

Description

–
Delta Decorative Grab/Slide Bars are ADA Compliant. They can be positioned 33 to 36 inches above the finished floor. The bars do not rotate within the fittings and will support up to 500 pounds of force, twice the ADA requirement of 250 pounds of force, when properly installed. A retrievable grab/slide bar wall anchor is also included for ease of removal. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014. With three spray-selection buttons and a pause feature that allow you to choose up to nine spray settings with a simple, one-handed activation, the ActivTouch hand shower delivers a new level of innovation to enhance the showering experience. The ActivTouch offers a non-slip, ergonomic grip to help prevent the hand shower from slipping out of the hand while in the shower. The 60"-82" stretchable stainless steel hose option offers maximum flexibility. The impact-resistant spray face offers durability for years to come while the internal double-check valve offers peace of mind with back-flow protection. Innovative Pause feature allows you to conserve water while lathering up.

  • Supports up to 500 pounds of force
  • Mounting on wood blocking behind all wall surfaces is preferable
  • Non-rotating bars help to increase stability
  • Retrievable wall anchor included for easy removal
  • Grab/slide bar diameter is 1-1/4 in.
  • Offered in a variety of finishes and lengths
  • WaterSense certification promotes water conservation

Specs

–
Flow Rate (GPM):

1.75

Product Type:

Handshower

Finish:

Venetian Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy