Apply to be a TradeMaster!
Main product image of 52158-SS-PR25 Single-Setting Metal Raincan Shower Head (Lumicoat Stainless)
Magnifying glass
Hover image to zoom

52158-SS-PR25 Single-Setting Metal Raincan Shower Head (Lumicoat Stainless)

Brand:
Delta
SKU:
52158-SS-PR25
Rating:
(0)
Q&A:
(0)
52158-SS-PR25 Single-Setting Metal Raincan Shower Head (Lumicoat Stainless)
Magnifying glass
Hover image to zoom
$809.00 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Stainless

Description

–
Note: This product is not approved for installation in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD & DC

Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with a Delta raincan shower head. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.

  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Shower arm and flange sold separately
  • Easy to install
  • For use with ceiling-mounted or extended wall-mounted shower arm applications
  • Metal ball connector for durability
  • Ball connector swivel angle is 36° (18 per side)
  • Standard 1/2"-14 NPT pipe fitting

Specs

–
Product Type:

Shower Head

Flow Rate (GPM):

2.5

Finish:

Lumicoat Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy