Apply to be a TradeMaster!
Main product image of H2okinetic Single Setting Square Shower Head w/ Ultrasoak (Venetian Bronze), 52161-RB25
Magnifying glass
Hover image to zoom

H2okinetic Single Setting Square Shower Head w/ Ultrasoak (Venetian Bronze), 52161-RB25

Brand:
Delta
SKU:
52161-RB25
Rating:
(0)
Q&A:
(0)
H2okinetic Single Setting Square Shower Head w/ Ultrasoak (Venetian Bronze), 52161-RB25
Magnifying glass
Hover image to zoom
$484.81 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
Venetian Bronze

Description

–
Note: This product is not approved for installation in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD & DC

Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. UltraSoak Spray mimics dense natural rainfall to provide an intensely saturating shower. Using advanced water-sculpting chips, they generate a cascade of water drops that saturate and soothe in a shower that feels like more water. Step into the storm and step back out feeling relaxed and rejuvenated. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners.

Features:
  • H2Okinetic Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Water-sculpting fluidics chips produce more saturating coverage
  • Mimics the sensation of dense natural rainfall
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Single H2Okinetic UltraSoak Spray setting

Specs

–
Material:

Plastic

Type:

Shower Head

Finish:

Venetian Bronze

Product Type:

Shower

Flow Rate:

2.5 GPM

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy