Apply to be a TradeMaster!
Main product image of H2okinetic Single Setting Shower Head w/ Ultrasoak (Lumicoat Stainless), 52161-SS-PR25
Magnifying glass
Hover image to zoom

H2okinetic Single Setting Shower Head w/ Ultrasoak (Lumicoat Stainless), 52161-SS-PR25

Brand:
Delta
SKU:
52161-SS-PR25
Rating:
(0)
Q&A:
(0)
H2okinetic Single Setting Shower Head w/ Ultrasoak (Lumicoat Stainless), 52161-SS-PR25
Magnifying glass
Hover image to zoom
$529.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Stainless
Product Highlight: Material
Plastic

Description

–
Note: This product is not approved for installation in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD & DC

Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with a Delta raincan shower head. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. H2Okinetic UltraSoak Spray mimics dense natural rainfall to provide an intensely saturating shower. Using advanced water-sculpting chips, they generate a cascade of water drops that saturate and soothe in a shower that feels like more water. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • Water-sculpting fluidics chips produce more saturating coverage
  • H2Okinetic UltraSoak Spray mimics the sensation of dense natural rainfall
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic UltraSoak spray

Specs

–
Finish:

Lumicoat Stainless

Product Type:

Shower

Type:

Shower Head

Flow Rate:

2.5 GPM

Material:

Plastic

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy