Apply to be a TradeMaster!
Main product image of Raincan Single-Setting Shower Head (Chrome), 52283
Magnifying glass
Hover image to zoom

Raincan Single-Setting Shower Head (Chrome), 52283

Brand:
Delta
SKU:
52283
Rating:
(0)
Q&A:
(0)
Raincan Single-Setting Shower Head (Chrome), 52283
Magnifying glass
Hover image to zoom
$100.24 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard saving you money without compromising performance.

  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Soft Rain spray
  • Soft rain spray is engineered for relaxation, featuring a gentle fall of water which mimics a soothing summer rain
  • WaterSense labeled showers use at least 20% less water than the industry standard saving you money without compromising performance

Specs

–
Finish:

Chrome

Flow Rate (GPM):

1.75

Product Type:

Shower Head

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy