Apply to be a TradeMaster!
Main product image of 52433-BL Single-Setting Raincan Shower Head (Matte Black)
Magnifying glass
Hover image to zoom

52433-BL Single-Setting Raincan Shower Head (Matte Black)

Brand:
Delta
SKU:
52433-BL
Rating:
(0)
Q&A:
(0)
52433-BL Single-Setting Raincan Shower Head (Matte Black)
Magnifying glass
Hover image to zoom
$118.70 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance.

  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Single Full Body spray setting
  • Shower head only
  • Shower arm and flange sold separately
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Specs

–
Flow Rate (GPM):

1.75

Finish:

Matte Black

Product Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy