Apply to be a TradeMaster!
Main product image of 1-Setting Raincan Round Shower Head (Champagne Bronze), 52433-CZ
Magnifying glass
Hover image to zoom

1-Setting Raincan Round Shower Head (Champagne Bronze), 52433-CZ

Brand:
Delta
SKU:
52433-CZ
Rating:
(0)
Q&A:
(0)
1-Setting Raincan Round Shower Head (Champagne Bronze), 52433-CZ
Magnifying glass
Hover image to zoom
$138.62 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze
Product Highlight: Material
Plastic

Description

–
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled showers use at least 20% less water than the industry standard saving you money without compromising performance.

Features:
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Single Full Body spray setting
  • Shower head only
  • Shower arm and flange sold separately
  • WaterSense labeled showers use at least 20% less water than the industry standard saving you money without compromising performance

Specs

–
Type:

Shower Head

Finish:

Champagne Bronze

Flow Rate (GPM):

1.75

Product Type:

Shower Head

Flow Rate:

1.75 GPM

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy