Apply to be a TradeMaster!
Main product image of H2Okinetic 4-Setting Shower Head with UltraSoak, 1.75 GPM (Lumicoat Stainless), 52488-SS-PR
Magnifying glass
Hover image to zoom

H2Okinetic 4-Setting Shower Head with UltraSoak, 1.75 GPM (Lumicoat Stainless), 52488-SS-PR

Brand:
Delta
SKU:
52488-SS-PR
Rating:
(0)
Q&A:
(0)
H2Okinetic 4-Setting Shower Head with UltraSoak, 1.75 GPM (Lumicoat Stainless), 52488-SS-PR
Magnifying glass
Hover image to zoom
$309.00 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.75 GPM
Product Highlight: Finish
Lumicoat Stainless

Description

–
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Delta H2Okinetic PowerDrench Showers look different because they are different. H2Okinetic showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water without using more water and creating a shower with more warmth, coverage and intensity. So go ahead and indulge, because now you can enjoy the feeling of more water without using more water. UltraSoak Spray mimics dense natural rainfall to provide an intensely saturating shower. Using advanced water-sculpting chips, they generate a cascade of water drops that saturate and soothe in a shower that feels like more water. The Delta Lumicoat Finish ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. The pause setting helps you conserve water and gives you ample space for shaving, lathering and other shower tasks, without worrying about overspray or water waste. Delta WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance.

Features:
  • H2Okinetic Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Water-sculpting fluidics chips produce more saturating coverage
  • Mimics the sensation of dense natural rainfall
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes

Specs

–
GPM:

1.75

Finish:

Lumicoat Stainless

Flow Rate (GPM):

1.75

Product Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy