Apply to be a TradeMaster!
Main product image of 5-Setting Showerhead (Matte Black), 52535-BL
Magnifying glass
Hover image to zoom

5-Setting Showerhead (Matte Black), 52535-BL

Brand:
Delta
SKU:
52535-BL
Rating:
(0)
Q&A:
(0)
5-Setting Showerhead (Matte Black), 52535-BL
Magnifying glass
Hover image to zoom
$72.90 each
In Stock
In Stock
Get 14 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and can be installed without special tools. All you need is standard plumber's tape, making it an easy DIY project. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.

  • Perfectly coordinates with Matte Black finish
  • Spray settings include: Full Body spray, Full Spray with Massage, Massaging Spray, Shampoo Rinsing spray and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Change spray modes with easy turn dial
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Limited Lifetime Warranty

Specs

–
Flow Rate (GPM):

1.75

Product Type:

Showerhead

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy