Apply to be a TradeMaster!
Main product image of Universal WaterSense Single-Setting Chrome Raincan Shower Head, 1.75 GPM (Chrome), 52841
Magnifying glass
Hover image to zoom

Universal WaterSense Single-Setting Chrome Raincan Shower Head, 1.75 GPM (Chrome), 52841

Brand:
Delta
SKU:
52841
Rating:
(0)
Q&A:
(0)
Universal WaterSense Single-Setting Chrome Raincan Shower Head, 1.75 GPM (Chrome), 52841
Magnifying glass
Hover image to zoom
$140.47 each
In Stock
In Stock
Get 31 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
2-1/2" Length

Description

–
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - saving you money without compromising performance.

Features:
  • Max. 1.75 gpm at 80 psi, 6.6 L/min @ 550 kPa
  • Single spray setting
  • Standard 1/2" pipe fitting
  • Ball joint swivel is approximately 40° (20° per side)
  • Installs in minutes

Specs

–
Product Type:

Shower Head

Finish:

Chrome

Type:

Shower Head

Flow Rate (GPM):

1.75

Showerhead:

Rain

Length (Inches):

2-1/2"

Pipe Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy