Apply to be a TradeMaster!
Main product image of Premium 3-Setting Shower Mount Hand Shower
Magnifying glass
Hover image to zoom

Premium 3-Setting Shower Mount Hand Shower

Brand:
Delta
SKU:
54613-DELTA
Rating:
(0)
Q&A:
(0)
Premium 3-Setting Shower Mount Hand Shower
Magnifying glass
Hover image to zoom
54613-DELTA has been discontinued
Discontinued August 21, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
H2Okinetic 5-Setting Shower Mount Hand Shower (Chrome), 54445-PK
Brand:
Delta
SKU:54445-PK
(0)
Backorder
Backorder
Get it Wed, Jul 8 - Wed, Aug 5
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Finish
Chrome Plated

Description

Features:
  • Three-setting hand shower
  • Shower arm mounted
  • 69" long hose for a long reach within the shower.
  • Dual check valves
  • Spray settings include: Full Body spray, Massaging spray, Drenching spray
  • 2.00 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • WaterSense® labeled showers use at least 20% less water than the industry standard—saving you money without compromising performance
  • Water-efficient showers help you conserve water and protect one of Earth’s most valuable natural resources—without compromising performance
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes; or for commercial users, for 5 years from the date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

Type:

Shower Head

Finish:

Chrome Plated

Flow Rate (GPM):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm