Apply to be a TradeMaster!
Main product image of 7-Setting Suredock Magnetic Hand Shower (Matte Black), 54910-BL-PK
Magnifying glass
Hover image to zoom

7-Setting Suredock Magnetic Hand Shower (Matte Black), 54910-BL-PK

Brand:
Delta
SKU:
54910-BL-PK
Rating:
(0)
Q&A:
(0)
7-Setting Suredock Magnetic Hand Shower (Matte Black), 54910-BL-PK
Magnifying glass
Hover image to zoom
$259.00 each
In Stock
In Stock
Get 3 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
Matte Black

Description

–
SureDock Magnetic Hand Showers bring reliable docking within reach. An integrated magnet on the back of the hand shower snaps your hand shower into place and holds it there, so it stays docked when not in use and doesn't droop over time. Using advanced technology, H2Okinetic Showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head, resulting in a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • SureDock Magnetic Hand Showers dock securely with MagnaTite Technology
  • MagnaTite Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • Spray settings include: H2Okinetic PowerDrench, Full Body, Full Body + Massage, Massage, Shampoo Rinse, Shampoo Rinse + Massage, and Pause
  • Sliding spray switch easily changes spray settings
  • Slide from powerful to relaxing sprays

Specs

–
Material:

Plastic

Flow Rate:

1.75 GPM

Flow Rate (GPM):

1.75

Finish:

Matte Black

Product Type:

Handshower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy