Apply to be a TradeMaster!
Main product image of Premium Single-Setting Adjustable Wall Mount Hand Shower, 55020
Magnifying glass
Hover image to zoom

Premium Single-Setting Adjustable Wall Mount Hand Shower, 55020

Brand:
Delta
SKU:
55020-DELTA
Rating:
(0)
Q&A:
(0)
Premium Single-Setting Adjustable Wall Mount Hand Shower, 55020
Magnifying glass
Hover image to zoom
$197.47 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Features:
  • Single-setting full body spray hand shower
  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Wall mounting bracket included
  • Certified dual check valves for backflow protection
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes; or for commercial users, for 5 years from the date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Finish:

Chrome

Product Type:

Handshower

Type:

Shower Head

Flow Rate (GPM):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy