Apply to be a TradeMaster!
Main product image of Dryden Premium Single-Setting Adjustable Wall Mount Hand Shower (Stainless), 55051-SS
Magnifying glass
Hover image to zoom

Dryden Premium Single-Setting Adjustable Wall Mount Hand Shower (Stainless), 55051-SS

Brand:
Delta
SKU:
55051-SS
Rating:
(0)
Q&A:
(0)
Dryden Premium Single-Setting Adjustable Wall Mount Hand Shower (Stainless), 55051-SS
Magnifying glass
Hover image to zoom
$387.58 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Wash the day away with this super functional handshower, giving you water any way you need it, anywhere you want it. This handshower includes a wall mounting bracket, so there's no need to go behind the wall to enhance your everyday showering experience. The built-in backflow protection system incorporates two certified check valves for your peace of mind. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.

  • Single-setting full body spray hand shower
  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Wall mounting bracket included
  • Certified dual check valves for backflow protection

Specs

–
Finish:

Stainless Steel

Product Type:

Handshower

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy