The Day Savers – A National Tradesmen Day Contest
Main product image of H2OKinetic Single-Setting Adjustable Wall Mount Hand Shower (Champagne Bronze), 55421-CZ
Magnifying glass
Hover image to zoom

H2OKinetic Single-Setting Adjustable Wall Mount Hand Shower (Champagne Bronze), 55421-CZ

Brand:
Delta
SKU:
55421-CZ
Rating:
(0)
Q&A:
(0)
H2OKinetic Single-Setting Adjustable Wall Mount Hand Shower (Champagne Bronze), 55421-CZ
Magnifying glass
Hover image to zoom
$442.11 each
In Stock
In Stock
Get 2 Fri, Aug 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Champagne Bronze

Description

Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. So go ahead and indulge, because now you can enjoy the feeling of more water without using more water. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Coverage measured in accordance with EPA WaterSense Specification for shower heads, March 4, 2010.

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Specs

Finish:

Champagne Bronze

Flow Rate (GPM):

1.75

Product Type:

Shower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy