Apply to be a TradeMaster!
Main product image of Vero Premium Single-Setting Adjustable Wall Mount Hand Shower (Chrome), 55530
Magnifying glass
Hover image to zoom

Vero Premium Single-Setting Adjustable Wall Mount Hand Shower (Chrome), 55530

Brand:
Delta
SKU:
55530
Rating:
(0)
Q&A:
(0)
Vero Premium Single-Setting Adjustable Wall Mount Hand Shower (Chrome), 55530
Magnifying glass
Hover image to zoom
$292.59 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard saving you money without compromising performance.

  • Single setting hand shower
  • 69" long hose for a long reach within the shower
  • Wall mounting bracket included
  • Dual check valves

Specs

–
Product Type:

Handshower

Finish:

Chrome

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy