Apply to be a TradeMaster!
Main product image of Adjustable Slide Bar 24" (Chrome), 56361
Magnifying glass
Hover image to zoom

Adjustable Slide Bar 24" (Chrome), 56361

Brand:
Delta
SKU:
56361
Rating:
(0)
Q&A:
(0)
Adjustable Slide Bar 24" (Chrome), 56361
Magnifying glass
Hover image to zoom
$149.42 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
24" Length

Description

–
Delta's got you covered from top to bottom, or bottom to top, giving you water anyway you need it, anywhere you need it. You'll find this handheld shower slide bar is the perfect complement to any bathroom. Slide bar hand shower mount for hands-free showering is not to be used as a grab bar.

Features:
  • Features 24" wall bar with adjustable slide to accommodate bathers of varying heights
  • Concealed installation screws
  • Extends 2-7/8" from shower wall
  • Durable brass construction
  • Chrome's stunning gloss and innate versatility lend to its popularity across décor styles in the bath
  • Pair chrome with crisp lines and bright whites for a bold, modern contrast or convey a hint of nostalgia in vintage spaces

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Grab Bar

Length (Inches):

24"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy