Apply to be a TradeMaster!
Main product image of 24" Stainless Steel Adjustable Universal Showering Slide Bar, 56361-SS
Magnifying glass
Hover image to zoom

24" Stainless Steel Adjustable Universal Showering Slide Bar, 56361-SS

Brand:
Delta
SKU:
56361-SS
Rating:
(0)
Q&A:
(0)
24" Stainless Steel Adjustable Universal Showering Slide Bar, 56361-SS
Magnifying glass
Hover image to zoom
$152.83 each
In Stock
In Stock
Get 1 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Finish
Stainless Steel

Description

–
24" Stainless Steel Adjustable Universal Showering Slide Bar

Features:
  • Slide bar hand shower mount for hands-free showering is not to be used as a grab bar.
  • Features 24 in. wall bar with adjustable slide to accommodate bathers of varying heights
  • Concealed installation screws
  • Extends 2-7/8 in. from shower wall
  • Durable brass construction
  • Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with nickel or stainless steel
  • Stainless complements nearly any look, be it traditional, transitional or contemporary

Specs

–
Product Type:

Slide Bar

Type:

Adjustable

Length (Inches):

24"

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy