The Day Savers – A National Tradesmen Day Contest
Main product image of Premium 3-Setting Slide Bar Hand Shower (Venetian Bronze), 57021-RB
Magnifying glass
Hover image to zoom

Premium 3-Setting Slide Bar Hand Shower (Venetian Bronze), 57021-RB

Brand:
Delta
SKU:
57021-RB
Rating:
(0)
Q&A:
(0)
Premium 3-Setting Slide Bar Hand Shower (Venetian Bronze), 57021-RB
Magnifying glass
Hover image to zoom
$599.00 each
In Stock
In Stock
Get 2 Mon, Aug 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Venetian Bronze

Description

Features:
  • Five-setting hand shower
  • 69" long hose for a long reach within the shower.
  • Includes wall bar with adjustable slide for tall or short bathers
  • Dual check valves
  • Spray settings include: Full Body spray, Massaging spray, Drenching spray
  • 2.00 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • WaterSense labeled showers use at least 20% less water than the industry standard - saving you money without compromising performance
  • Water-efficient showers help you conserve water and protect one of Earth's most valuable natural resources - without compromising performance
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes; or for commercial users, for 5 years from the date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

Product Type:

Handshower

Type:

Shower Head

Finish:

Venetian Bronze

Flow Rate (GPM):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy