Apply to be a TradeMaster!
Main product image of Premium 3-Setting Slide Bar Hand Shower (Stainless Steel), 57021-SS
Magnifying glass
Hover image to zoom

Premium 3-Setting Slide Bar Hand Shower (Stainless Steel), 57021-SS

Brand:
Delta
SKU:
57021-SS
Rating:
(0)
Q&A:
(0)
Premium 3-Setting Slide Bar Hand Shower (Stainless Steel), 57021-SS
Magnifying glass
Hover image to zoom
$519.00 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Features:
  • Five-setting hand shower
  • 69" long hose for a long reach within the shower.
  • Includes wall bar with adjustable slide for tall or short bathers
  • Dual check valves
  • Spray settings include: Full Body spray, Massaging spray, Drenching spray
  • 2.00 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Water-efficient showers help you conserve water and protect one of Earth's most valuable natural resources - without compromising performance
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes; or for commercial users, for 5 years from the date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Product Type:

Handshower

Type:

Shower Head

Finish:

Stainless Steel

Flow Rate (GPM):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy