Apply to be a TradeMaster!
Main product image of Dryden Premium Single-Setting Slide Bar Hand Shower (Stainless Steel), 57051-SS
Magnifying glass
Hover image to zoom

Dryden Premium Single-Setting Slide Bar Hand Shower (Stainless Steel), 57051-SS

Brand:
Delta
SKU:
57051-SS
Rating:
(0)
Q&A:
(0)
Dryden Premium Single-Setting Slide Bar Hand Shower (Stainless Steel), 57051-SS
Magnifying glass
Hover image to zoom
$454.22 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Features:
  • Single-setting full body spray hand shower
  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Includes wall bar with adjustable slide for tall or short bathers
  • Certified dual check valves for backflow protection

Specs

–
Product Type:

Handshower

Type:

Shower Head

Finish:

Stainless Steel

Flow Rate (GPM):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy