Apply to be a TradeMaster!
Main product image of Single Handle Centerset Bath Faucet (Chrome), 583LF-WF
Magnifying glass
Hover image to zoom

Single Handle Centerset Bath Faucet (Chrome), 583LF-WF

Brand:
Delta
SKU:
583LF-WF
Rating:
(0)
Q&A:
(0)
Single Handle Centerset Bath Faucet (Chrome), 583LF-WF
Magnifying glass
Hover image to zoom
$230.38 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Color
Chrome
Product Highlight: Height
5-5/16"
Product Highlight: Handle Style
Metal Lever

Description

–
Design Features Description
  • Single Handle Centerset Bath Faucet
  • Spout Type: Rigid spout
  • Valve Type: Ceramic valve
  • Tub/Shower Type: NA
  • With Pop-up: yes
  • Flow Rate: 1.5 gpm @ 60 psi

Specs

–
Number of Holes:

1

3

Finish:

Chrome

Application:

Bathroom

Color:

Chrome

Height:

5-5/16"

Flow Rate (GPM):

1.5

Centers:

Centerset

4"

Faucet Holes:

1

3

Handles Included:

Yes

Number of Handles:

1

Handle Style:

Metal Lever

Pop-Up Included:

Yes

Spout Height:

5-1/2"

Valve Type:

Ceramic

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy