Apply to be a TradeMaster!
Main product image of 58472-BL H2OKinetic In2ition 4-Setting 2-in-1 Shower (Matte Black)
Magnifying glass
Hover image to zoom

58472-BL H2OKinetic In2ition 4-Setting 2-in-1 Shower (Matte Black)

Brand:
Delta
SKU:
58472-BL
Rating:
(0)
Q&A:
(0)
58472-BL H2OKinetic In2ition 4-Setting 2-in-1 Shower (Matte Black)
Magnifying glass
Hover image to zoom
$369.67 each
In Stock
In Stock
Get 4 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Note: This product is not approved for installation in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD & DC

The Delta In2ition Two-in-One Shower features a detachable hand shower which can be used separately from or simultaneously with the shower head. This integrated dual-functionality gives you maximum flexibility without sacrificing warmth, as you can choose to have water streaming from the shower head only, the hand shower only or both the shower head and hand shower at once. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. So go ahead and indulge, because now you can enjoy the feeling of more water without using more water. Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand or In2ition hand shower precisely into place and hold it there so it stays docked when not in use. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Create a luxurious shower experience with a Delta hand shower/shower head combination. Whether you're remodeling your space or upgrading your existing setup, our hand shower/shower head combos will give you more flexibility and coverage in a variety of stunning styles. *Coverage measured in accordance with EPA WaterSense Specification for shower heads, March 4, 2010.

  • The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • MagnaTite Docking uses a powerful integrated magnet to hold your In2ition Two-in-One Shower Head precisely in place for easy docking every time
  • Installs in minutes
  • Spray settings include: H2OKinetic spray, H2OKinetic spray with Massage, Massaging spray

Specs

–
Product Type:

Shower

Flow Rate (GPM):

2.5

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy